Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 13/64 in., Carbide
Mfr # HP245-2031
Zoro # G1779727
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP245-2031
- Zoro # G1779727
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 6 mm |
Overall Length | 82.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 44 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/4 in. X 3/8 in. B Oblong Die, 5/64-1/4THK (76301)
- MASTER MAGNETICS Master Magnetics Inc 25in. Magnetic Telescoping Pickup Pointer 07228 (7228)
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- OSG Jobber Drill Bit, 27/64 in., Carbide (HP245-4220)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- OSG Jobber Drill Bit, 1/4 in., XPM (8612635)
- OSG Jobber Drill Bit, 3/32 in., XPM (8612238)
- OSG #14 HSS Black/Gold 130 Deg. Jobber Length Drill Bit (15182005)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #46 (C22661)
- Osg Jobber Length Drill Bits