Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 13.20mm, Carbide
Mfr # 8663320
Zoro # G1799211
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish WD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8663320
- Zoro # G1799211
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.20 mm |
Shank Dia. | 14.00 mm |
Overall Length | 176.00 mm |
Flute Length | 106.00 mm |
Maximum Drilling Depth | 106.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 70.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 13.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5197, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- KRAFT TOOL Straight Arrow Serrated Groover, 24"x4 (CC006WS-175)
- FACOM Stud Driver/Extractor Set, 5 Pc, 1/2 Dr (FA-287B.JS5)
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3438)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1220)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 13/64 (53906)
- Osg Drill Bits