Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 13/16 in., HSS - Co
Mfr # 17812508
Zoro # G1766445
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17812508
- Zoro # G1766445
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/16 in |
Shank Dia. | 7/8 in |
Overall Length | 8 25/32 in |
Flute Length | 6 1/8 in |
Maximum Drilling Depth | 6 1/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 68.00 mm |
Drill Diameter Tolerance | +0.000/-0.033 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 13/16 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, V, Decimal Equivalent 0.8125, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Melamine, Laminates Saw Blade (864NRATB)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- DRILL AMERICA 43/64" HSS 2MT Taper Shank Drill Bit (DWDTS43/64)
- CRESCENT 7 Piece 3/8" Drive Hex Bit Metric Socket Set (CBSS1N)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- OSG Jobber Drill Bit, 1/2 in., HSS - Co (17500008)
- OSG Jobber Drill Bit, 3/4 in., HSS - Co (17750008)
- OSG Jobber Drill Bit, 5.54mm, HSS-E (8597554)
- OSG Jobber Bit, 11/16 In., Cobalt Steel (15687505)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- MELIN TOOL CO 2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 25 mm (HDR-2.5MM)
- Osg Jobber Length Drill Bits