Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/2 in., HSS-E
Mfr # 8594127
Zoro # G1762577
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8594127
- Zoro # G1762577
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1/2 in |
Shank Dia. | 12.7 mm |
Overall Length | 151.00 mm |
Flute Length | 101.00 mm |
Maximum Drilling Depth | 101 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Kit, Keyless, 18V, 3.3 lb (2904-22, 48-11-1850, 49-22-4006)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #29 (41699)
- DIABLO FINISH SAW BLD 40T X 6""D (D0640X)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- OSG 13/64" Carbide TiN 140 Deg. Jobber Length Drill Bit (521020312)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- OSG Jobber Drill Bit, 3.37mm, HSS-E (8597337)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- Osg Drill Bits