Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/2 in., HSS-E
Mfr # 6262711
Zoro # G1747798
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6262711
- Zoro # G1747798
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1/2 in |
Shank Dia. | 12 mm |
Overall Length | 158.00 mm |
Flute Length | 101.00 mm |
Maximum Drilling Depth | 101 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 57.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 16 ft Tape Measure, 1 in Blade (PGT1816V)
- KRAFT TOOL Stainless Steel Round Bottom EZ-Grip, 10 (DW723)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 21.00mm (C21185)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- OSG Jobber Drill Bit, 17/64 in., HSS-E (859767511)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (16553115)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- OSG Jobber Drill Bit, #21, XPM (8612404)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.20mm (47852)
- Osg Drill Bits