Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/2 in., HSS-E
Mfr # 16553115
Zoro # G1760921
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish WD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 16553115
- Zoro # G1760921
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 12 mm |
Overall Length | 158.00 mm |
Flute Length | 101.00 mm |
Maximum Drilling Depth | 101 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 57.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, WD1, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- KODIAK CUTTING TOOLS 7/64 2 Flute Carbide Endmill Single End ALTIN Coated (5430040)
- IGAGING Micro USB DataConnect Kit - 35-025-USB (35-025-USB)
- OSG Jobber Drill Bit, 1/4 in., HSS-E (16540815)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- OSG Screw Machine Drill Bit, 2.90 mm Size, 135 Degrees Point Angle (215-1142)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/8 (42608)
- Osg Jobber Length Drill Bits