Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/2 in., HSS - Co
Mfr # 17500008
Zoro # G1766558
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17500008
- Zoro # G1766558
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 6 19/32 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 53.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, V, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86715)
- AIRCAT 3/8" High Performance Ratchet (806)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Shank (48-62-3065)
- DURSTON MANUFACTURING 8-Pc Half Cut Stubby Torx Set 3/8 (IMPACT-TP6)
- OSG Jobber Drill Bit, 13/16 in., HSS - Co (17812508)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- OSG Jobber Drill Bit, 1/4 in., HSS - Co (17250008)
- OSG Jobber Drill Bit, 5.54mm, HSS-E (8597554)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- OSG Jobber Drill Bit, 4.00mm, Carbide (HP245-1575)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/32 (44202)
- Osg Drill Bits