Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 11.50mm, Carbide
Mfr # 200-4528
Zoro # G1775448
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.50 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4528
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 200-4528
- Zoro # G1775448
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.50 mm |
Shank Dia. | 11.50 mm |
Overall Length | 90.00 mm |
Flute Length | 54.00 mm |
Maximum Drilling Depth | 54.00mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 36.50mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 11.50 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4528, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 54.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5187)
- J.W. WINCO GN300-63-M8-32 Adjustable Lever Steel (8N32A02K)
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB01)
- GEARWRENCH 3/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86949)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- DRILL AMERICA 1/16" Carbide Tipped Die Drill Bit (D/ADIE1/16)
- Osg Straight Flute Drill Bits