Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 11.30mm, HSS-E
Mfr # 62613
Zoro # G1747910
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.30 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62613
- Zoro # G1747910
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.30 mm |
Shank Dia. | 12.00 mm |
Overall Length | 151.00 mm |
Flute Length | 94.00 mm |
Maximum Drilling Depth | 94.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 57.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 11.30 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.4449, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 4 ft Shaft (2910-21, 48-11-1865)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- JONARD TOOLS Orange Sticks Modified, Flat, PK10 (S-389M/10)
- PROTO 8 1/2 in Tether Ready Wire Stripper 22 to 10 AWG (J299-TT)
- OSG 3/8" Carbide TiN 140 Deg. Jobber Length Drill Bit (521037512)
- OSG 1/2" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15500005)
- OSG Jobber Drill Bit, 2.40mm, HSS-E (8594024)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- Osg Jobber Length Drill Bits