Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 11.00mm, Carbide
Mfr # 3317100
Zoro # G1797251
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish WXS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3317100
- Zoro # G1797251
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Shank Dia. | 12 mm |
Overall Length | 146.00 mm |
Flute Length | 88.00 mm |
Maximum Drilling Depth | 88 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 58.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXS, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT06)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2126)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3543)
- OSG Jobber Drill, Carbide, 1/4 in., 4 in. L (573225111)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- OSG Jobber Drill Bit, 3/8 in., Carbide (561037511)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3438)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 13/32 (C70025)
- Osg Drill Bits