Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 11.00mm, Carbide
Mfr # 200-4331
Zoro # G1775466
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.00 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-4331
- Zoro # G1775466
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Shank Dia. | 11.00 mm |
Overall Length | 87.00 mm |
Flute Length | 52.00 mm |
Maximum Drilling Depth | 52.40mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 34.90mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size 11.00 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4331, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 52.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ratchet, 1/4" Stubby Mag Bit Ratchet x 3 (SBR90)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/8 In, Construction: Grade 5 (1338700)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-49)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- OSG Jobber Drill Bit, 6.00mm, Carbide (200-2362)
- OSG Jobber Drill Bit, N, Carbide (200-3020)
- OSG Jobber Drill Bit, #31, Carbide (200-1200)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- Osg Drill Bits