Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 10.60mm, HSS-E
Mfr # 8594106
Zoro # G1762750
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.4173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8594106
- Zoro # G1762750
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.60 mm |
Shank Dia. | 10.60 mm |
Overall Length | 133.00 mm |
Flute Length | 87.00 mm |
Maximum Drilling Depth | 87.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 46.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 10.60 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.4173, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32114)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- FEIN Pcb, Magforce, Reed, 120v Rohs (30798550060)
- OSG Jobber Drill Bit, 13.20mm, Carbide (8663320)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2188)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG Jobber Drill, 5.56mm, 140, Carbide (HP255-2189)
- OSG 1/2" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15500005)
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-5312)
- OSG #7 Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15201005)
- Osg Drill Bits