Shop All Jobber Length Drill Bits
Osg
Jobber Drill, 8.73mm, 140, Carbide
Mfr # HP255-3437
Zoro # G9240235
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-3437
- Zoro # G9240235
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 10.00 mm |
Overall Length | 103.00 mm |
Flute Length | 61.00 mm |
Maximum Drilling Depth | 61 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 42.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Assy (41005)
- INTERSTATE PNEUMATICS Siphon Spray Gun Blow Gun with Valve and 8ft 1/4-inch Braided PU Hose (B305)
- CHANNELLOCK Adj. Wrench, 10", 1-3/8" Cap., Chrome (810W)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 12 mm L.60 mm (03050012)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- OSG 7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit (651043711)
- OSG Jobber Drill Bit, 7.90mm, Carbide (HP255-3110)
- OSG Jobber Drill, Carbide, 5/16 in., 4 in. L (753231316)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- OSG Jobber Bit, 4.00mm, High Speed Steel (62540)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/64 (C23352)
- Osg Drill Bits