Shop All Jobber Length Drill Bits
Osg
Jobber Drill, 5.56mm, 140, Carbide
Mfr # HP255-2189
Zoro # G9240192
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-2189
- Zoro # G9240192
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 6.00 mm |
Overall Length | 82.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 44 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Straight and Wide Curves, 10 in, Steel (MWT-6716S)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, Metric, 12 pcs (CP11750-12MPK)
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- VEGA Hex 3Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H030SB)
- OSG Jobber Drill Bit, #7, XPM (8612511)
- OSG Jobber Drill, Carbide, 0.1910 in., 1.5 in L (HP700-1910)
- OSG Jobber Drill Bit, 9.25mm, HSS-E (859792511)
- OSG Jobber Drill Bit, 2.40mm, HSS-E (8594024)
- OSG Jobber Drill Bit, 11.30mm, HSS-E (62613)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #4 (44074)
- Osg Drill Bits