Shop All Jobber Length Drill Bits
Osg
Jobber Bit, #38, High Speed Steel
Mfr # 8597258
Zoro # G5442701
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597258
- Zoro # G5442701
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #38 |
Shank Dia. | 3 mm |
Overall Length | 2 1/4 in |
Flute Length | 1 11/64 in |
Maximum Drilling Depth | 1 11/64 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1015, Wire, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Striking Wrench, Straight, 22mm (306 22)
- KRAFT TOOL Pool Trowel, Pro-Form, 4-3/8"Shank, 12x3.5" (CF276BPF)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, Square Shape (SUC-PLX1212F)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1602 Steam Oxide HSS RHS/RHC 25/64 (C68250)
- OSG 17/32" Powdered Metal 120 Deg. Jobber Length Drill Bit (8613349)
- OSG Jobber Drill, Carbide, 1/4 in., 3.5 in. L (752025116)
- OSG Jobber Drill Bit, 2.40mm, HSS-E (8594024)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693520)
- OSG 11.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693110)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- SUPER TOOL 10.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 10.5mm (301105)
- Osg Drill Bits