Shop All Jobber Length Drill Bits
Osg
Jobber Bit, 2.90mm, High Speed Steel
Mfr # 62529
Zoro # G5442805
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62529
- Zoro # G5442805
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.90 mm |
Shank Dia. | 3 mm |
Overall Length | 65.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 2.90 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1142, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 24 Tpi (BM24)
- ZORO SELECT Diamond Hole Saw, 2-1/2 in., Thin Wall (59587)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- OSG Jobber Bit, 4.00mm, High Speed Steel (62540)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- OSG Jobber Drill Bit, 17/64 in., Carbide (HP245-2657)
- OSG 17/64" HSS 120 Deg. Jobber Length Drill Bit (8597675)
- OSG Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle (220-3320)
- OSG Jobber Bit, 2.53mm, High Speed Steel (8597253)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/16 (C18438)
- Osg Drill Bits