Shop All Jobber Length Drill Bits
Osg
Jobber Bit, 2.53mm, High Speed Steel
Mfr # 8597253
Zoro # G5442692
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0996
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8597253
- Zoro # G5442692
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.53 mm |
Shank Dia. | 3 mm |
Overall Length | 62.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 2.53 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.0996, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 6Pc 1/2" 5/8" 3/4" 7/8" 1" Overall Length 6" (38606)
- SUPERIOR PARTS Original Bigg Lugg Power Tool Holder Belt Hook (BL1)
- SURTEK Phillips Drill Bits 2X2 20 Pieces (PPH22)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0669)
- OSG Jobber Drill Bit, 3/32 in., Carbide (HP245-0937)
- OSG 1/2" HSS Black/Gold 120 Deg. Jobber Length Drill Bit (62627)
- OSG Jobber Drill Bit, 1/8 in., Carbide (HP245-1248)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #5 (C70138)
- Osg Jobber Length Drill Bits