Shop All Jobber Length Drill Bits
Osg
Jobber Bit, #2, High Speed Steel
Mfr # 8597561
Zoro # G5443191
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597561
- Zoro # G5443191
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #2 |
Shank Dia. | 6 mm |
Overall Length | 4 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2210, Wire, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 21 US)
- URREA 3/8" Drive 6-Point Impact Deep Socket 9/16" (7718H)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- OSG Jobber Drill Bit, 1/8 in., Carbide (HP245-1248)
- OSG 3-7/16" Cobalt 130 Deg. Jobber Length Drill Bit (15156205)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3125)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2812)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- Q (46787)
- Osg Jobber Length Drill Bits