Shop All Jobber Length Drill Bits
Osg
Jobber Bit, #14, High Speed Steel
Mfr # 8597462
Zoro # G5443024
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1820
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597462
- Zoro # G5443024
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #14 |
Shank Dia. | 6 mm |
Overall Length | 3 1/2 in |
Flute Length | 1 55/64 in |
Maximum Drilling Depth | 1 55/64 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Head Attachment Kit For 7/8" Sectional Cable (48-53-3840)
- ESTWING Cooling Mesh Padded Tool Belt Suspenders (94758)
- GEARWRENCH 3/4" Drive Impact Universal Joint (84889)
- HUOT Fasade Outside Corner Trim Smoked Pewter PK5 (14727)
- OSG 8.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8692810)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3680)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0787)
- OSG Jobber Bit, 2.90mm, High Speed Steel (62529)
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693350)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- Osg Jobber Length Drill Bits