Shop All Jobber Length Drill Bits
Osg
Jobber Bit, 11/16 In., Cobalt Steel
Mfr # 15687505
Zoro # G5645595
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15687505
- Zoro # G5645595
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/16 in |
Shank Dia. | 3/4 in |
Overall Length | 8 9/32 in |
Flute Length | 5 5/8 in |
Maximum Drilling Depth | 5 5/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 68.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.6875, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 1/2 (C22216)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02009)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-ORNG (GSUSP-NXT-CF-ORNG)
- MAKITA Diamond Blade, 5", Turbo, General Purpose (B-69711)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2559)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- OSG Jobber Drill Bit, #18, HSS - Co (15169505)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (573250111)
- OSG 15/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15234405)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/16 (C71012)
- Osg Drill Bits