Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill, Shank Dia.: 18.00mm
Mfr # 7802900
Zoro # G8299228
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT50
- Overall Length 125.00mm
- Depth of Cut 27.00mm
- Coolant Fed Coolant Through
- Shank Type - Machining Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7802900
- Zoro # G8299228
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 125.00mm |
Depth of Cut | 27.00mm |
Shank Dia. | 25.00mm |
Insert Size | 11.00 x 6.80 mm |
Connection Size | BT50 |
Max. Cutting Dia. | 25 mm |
Shank Length | 75.00mm |
Insert Cutting Edge Length | 27.00mm |
Details
Item | Indexable Square Shoulder End Mill |
Series | BT50 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Standards | JIS B 6339 |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Cutting Direction | Right Hand |
Compatible Hardware | Clamping Screw, Wrench |
Insert Holding Type | Clamping Screw |
Cutting Application | Facing, Side Milling, Slotting |
ANSI Code | PSEL11R025SS25-2-27 |
Insert Style | ZD_T11 |
Number of Inserts | 6 |
Side Cutting Edge Angle | 90 Degrees |
Toolholder Style | PSEL |
Insert Shape | Diamond |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 25.00mm, Cylindrical, Overall Length 125.00mm, ANSI Code PSEL11R025SS25-2-27, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA O HSS Black Oxide Jobber Length Drill Bit (DWDNO)
- WESTWARD C-Clamp, 12", Steel, Regular Duty, 9300 lb. (2HUK5)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J7446H)
- TOOLPRO Purlin Clip Installation Tool for AF14 VF14 Clips (TP05185)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802850)
- Osg End Mills