Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill, Shank Dia.: 12.70mm
Mfr # 7802906
Zoro # G8298668
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Overall Length 144.00mm
- Depth of Cut 50.50mm
- Shank Type - Machining Cylindrical
- Features Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7802906
- Zoro # G8298668
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 144.00mm |
Depth of Cut | 50.50mm |
Insert Size | 15.00 x 9.30 mm |
Connection Size | CV40 |
Shank Dia. | 42.00mm |
Max. Cutting Dia. | 50 mm |
Shank Length | 80.00mm |
Insert Cutting Edge Length | 50.50mm |
Details
Item | Indexable Square Shoulder End Mill |
Series | CV40 |
Shank Type - Machining | Cylindrical |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Cutting Direction | Right Hand |
Standards | ANSI B5.50 |
Coolant Fed | Coolant Through |
Cutting Application | Facing, Side Milling, Slotting |
Insert Style | ZDKT |
Insert Holding Type | Clamping Screw |
Compatible Hardware | Clamping Screw, Wrench |
Number of Inserts | 12 |
ANSI Code | PSEL15R050SS42-3-50 |
Side Cutting Edge Angle | 90 Degrees |
Toolholder Style | PSEL |
Insert Shape | Diamond |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 50 mm, Shank Dia. 42.00mm, Cylindrical, Overall Length 144.00mm, ANSI Code PSEL15R050SS42-3-50, Compatible Hardware Clamping Screw, Wrench, Connection Size CV40, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" ID Motor Shaft Arbor Heavy Duty Type- Deluxe Style, Al-5-L (AL-5-L)
- DEWALT 23/64" PILOT POINT(R) drill bit (DW1923)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- KEEN Heavy Duty Cable Cutters (KE324222)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- Osg Indexable End Mills