Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill, Series: HSK80
Mfr # 7803012
Zoro # G8298379
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK80
- Overall Length 50.00mm
- Coolant Fed Coolant Through
- Features 3-Dimensional Chip Breaker, Long Insert Life, Superior Performance
- Shank Dia. 14.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7803012
- Zoro # G8298379
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 50.00mm |
Shank Dia. | 14.00mm |
Connection Size | HSK80 |
Insert Size | 9.07 x 9.07 mm |
Max. Cutting Dia. | 63 mm |
Details
Item | Indexable Square Shoulder End Mill |
Series | HSK80 |
Coolant Fed | Coolant Through |
Features | 3-Dimensional Chip Breaker, Long Insert Life, Superior Performance |
Shank Type - Machining | Straight |
Standards | DIN 69893 |
Cutting Direction | Right Hand |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Insert Holding Type | Clamping Screw |
ANSI Code | PSF09R063M22-7 |
Compatible Hardware | Clamping Screw, Wrench |
Insert Style | SD_T09 |
Number of Inserts | 7 |
Toolholder Style | PSF |
Insert Shape | Square |
Side Cutting Edge Angle | 90 Degrees |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 63 mm, Shank Dia. 14.00mm, Straight, Overall Length 50.00mm, ANSI Code PSF09R063M22-7, Compatible Hardware Clamping Screw, Wrench, Connection Size HSK80, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 12Mm-1.25Mm (9742)
- WRIGHT TOOL Bit Sockets 1/4" Dr ScrewDrr Bit Socket (9203)
- WALTER MEIER HOLDING AG 4 Jaw Bench Vise Swivel Base (11104)
- RIDGID Kit, Rp241 1/2-11/4 Pp+L Li (57363)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802903)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- Osg Indexable End Mills