Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill, Connection Size: M8x1.0
Mfr # 7801100
Zoro # G8299158
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A/F
- Overall Length 90.00mm
- Connection Size M8x1.0
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801100
- Zoro # G8299158
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 90.00mm |
Connection Size | M8x1.0 |
Insert Size | 11.00 x 6.80 mm |
Shank Dia. | 3/8 in |
Hub Outside Dia. | 16.00 mm |
Insert Cutting Edge Length | 11.00 mm |
Min. Cutting Dia. | 16.00 mm |
Max. Cutting Dia. | 16.00mm |
Details
Item | Indexable Face Mill |
Series | HSK63A/F |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Side Cutting Edge Angle | 90 Degrees |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Compatible Hardware | Clamping Screw, Wrench |
Number of Inserts | 2 |
Number of Coolant Holes | 2 |
ANSI Code | PSE11R016SS16-2S |
Insert Holding Type | Screw |
Insert Style | ZD_T11 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 16.00mm, ANSI Code PSE11R016SS16-2S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14T)
- ESTWING MFG CO I-BEAM PRY BAR 18 in. (PB-18)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.031 (111103100)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802903)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- Osg Indexable End Mills