Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 7802903
Zoro # G8299526
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT50
- Overall Length 140.00mm
- Depth of Cut 37.00mm
- Insert Size 11.00 x 6.80 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7802903
- Zoro # G8299526
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 140.00mm |
Depth of Cut | 37.00mm |
Insert Size | 11.00 x 6.80 mm |
Connection Size | BT50 |
Shank Dia. | 42.00mm |
Shank Length | 80.00mm |
Max. Cutting Dia. | 40 mm |
Insert Cutting Edge Length | 37.00mm |
Details
Item | Indexable Square Shoulder End Mill |
Series | BT50 |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Standards | JIS B 6339 |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Shank Type - Machining | Cylindrical |
Compatible Hardware | Clamping Screw, Wrench |
Insert Holding Type | Clamping Screw |
Insert Style | ZD_T11 |
Number of Inserts | 12 |
Cutting Application | Facing, Side Milling, Slotting |
ANSI Code | PSEL11R040SS42-3-37 |
Toolholder Style | PSEL |
Insert Shape | Diamond |
Side Cutting Edge Angle | 90 Degrees |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Shank Dia. 42.00mm, Cylindrical, Overall Length 140.00mm, ANSI Code PSEL11R040SS42-3-37, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (K9403)
- EAZYPOWER Phillips Power Bit, No. 3, 3" (73343/B)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 8 pt Deep Depth, Black Oxide (J7320S)
- DIAMABRUSH Replacement Blade Kit, CCW, 25 Grit, PK32 (ZCONBLD100CCWR32)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- Osg Indexable End Mills