Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 7802901
Zoro # G8299456
product price: $1,212.99
/ea
Free Shipping & Returns
$1,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT50
- Overall Length 140.00mm
- Depth of Cut 37.00mm
- Standards JIS B 6339
- Features Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7802901
- Zoro # G8299456
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 140.00mm |
Depth of Cut | 37.00mm |
Insert Size | 11.00 x 6.80 mm |
Connection Size | BT50 |
Shank Dia. | 32.00mm |
Shank Length | 80.00mm |
Max. Cutting Dia. | 32 mm |
Insert Cutting Edge Length | 37.00mm |
Details
Item | Indexable Square Shoulder End Mill |
Series | BT50 |
Standards | JIS B 6339 |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Number of Inserts | 8 |
Insert Style | ZD_T11 |
Compatible Hardware | Clamping Screw, Wrench |
ANSI Code | PSEL11R032SS32-2-37 |
Insert Holding Type | Clamping Screw |
Cutting Application | Facing, Side Milling, Slotting |
Insert Shape | Diamond |
Toolholder Style | PSEL |
Side Cutting Edge Angle | 90 Degrees |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Shank Dia. 32.00mm, Cylindrical, Overall Length 140.00mm, ANSI Code PSEL11R032SS32-2-37, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- RIDGID Shaft, Drive 916 (45122)
- MOODY TOOL Steel Handle Metric Nut Driver 3.0mm (51-1579)
- OSG Screw Machine Drill Bit, 0.87 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595087)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (53000004)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- Osg Indexable End Mills