Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 7802852
Zoro # G8299219
product price: $1,879.99
/ea
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Overall Length 76.00mm
- Depth of Cut 63.00mm
- Shank Dia. 31.75mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7802852
- Zoro # G8299219
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 76.00mm |
Depth of Cut | 63.00mm |
Shank Dia. | 31.75mm |
Insert Size | 15.00 x 9.30 mm |
Connection Size | CV50 |
Max. Cutting Dia. | 80 mm |
Insert Cutting Edge Length | 63.00mm |
Details
Item | Indexable Square Shoulder End Mill |
Series | CV50 |
Cutting Direction | Right Hand |
Standards | ANSI B5.50 |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
ANSI Code | PSEL15R080M32-4-63 |
Insert Holding Type | Clamping Screw |
Insert Style | ZDKT |
Cutting Application | Facing, Side Milling, Slotting |
Compatible Hardware | Clamping Screw, Wrench |
Number of Inserts | 20 |
Side Cutting Edge Angle | 90 Degrees |
Toolholder Style | PSEL |
Insert Shape | Diamond |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 80 mm, Shank Dia. 31.75mm, Straight, Overall Length 76.00mm, ANSI Code PSEL15R080M32-4-63, Compatible Hardware Clamping Screw, Wrench, Connection Size CV50, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-9/16 Inch Combination Wrench (WCB23040)
- WIHA Ball End Hex Bit Set, Pieces 9 (71798)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-B)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802850)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- Osg Indexable End Mills