Shop All Indexable Face Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 53001000
Zoro # G8297539
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Depth of Cut 1.9980"
- Overall Length 2.9130"
- Shank Dia. 15.87mm
- Standards ANSI B5.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 53001000
- Zoro # G8297539
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 1.9980" |
Overall Length | 2.9130" |
Shank Dia. | 15.87mm |
Insert Size | 15.00mm |
Connection Size | CV40 |
Max. Cutting Dia. | 2 in |
Details
Item | Indexable Square Shoulder End Mill |
Series | CV40 |
Standards | ANSI B5.50 |
Cutting Direction | Right Hand |
Features | High Helix Lead Groove and Internal Coolant Holes at every Insert Seat, Variable Axial Rake Angle |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Insert Style | ZDKT |
Cutting Application | Roughing |
Compatible Hardware | 7808115, 7808228 |
Number of Inserts | 20 |
ANSI Code | PSEL15R200A075-3-50 |
Insert Holding Type | Clamping Screw |
Rake | Axial |
Max. Speed | 590 RPM |
Toolholder Style | PSEL |
Side Cutting Edge Angle | 90 Degrees |
Number of Coolant Holes | 3 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 in, Shank Dia. 15.87mm, Straight, Overall Length 2.9130 In., ANSI Code PSEL15R200A075-3-50, Compatible Hardware 7808115, 7808228, Connection Size CV40, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (49-22-1129, 48-00-5184)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075901)
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- RIDGID Cutter, T106 Grease 3-1/2 (62875)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Profiling End Mill (7800201)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- Osg Indexable Face Mills