Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 53000010
Zoro # G8298984
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT50
- Overall Length 4.6420"
- Depth of Cut 1.7910"
- Standards JIS B 6339
- Shank Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 53000010
- Zoro # G8298984
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 4.6420" |
Depth of Cut | 1.7910" |
Shank Dia. | 1-1/4" |
Insert Size | 11.00 x 6.80 mm |
Connection Size | BT50 |
Max. Cutting Dia. | 1 1/2 in |
Shank Length | 2.2800" |
Insert Cutting Edge Length | 1.7910" |
Details
Item | Indexable Square Shoulder End Mill |
Series | BT50 |
Standards | JIS B 6339 |
Cutting Direction | Right Hand |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Coolant Fed | Coolant Through |
Shank Type - Machining | Weldon |
ANSI Code | PSEL11R150FA125-4-45 |
Compatible Hardware | Clamping Screw, Wrench |
Cutting Application | Facing, Side Milling, Slotting |
Insert Holding Type | Clamping Screw |
Number of Inserts | 20 |
Insert Style | ZD_T11 |
Insert Shape | Diamond |
Toolholder Style | PSEL |
Side Cutting Edge Angle | 90 Degrees |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Weldon, Overall Length 4.6420 In., ANSI Code PSEL11R150FA125-4-45, Compatible Hardware Clamping Screw, Wrench, Connection Size BT50, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Workshop Clamp Vise, 3" (59109)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- Osg Indexable End Mills