Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 53000004
Zoro # G8299410
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT40
- Overall Length 5.5120"
- Depth of Cut 1.7910"
- Cutting Direction Right Hand
- Shank Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 53000004
- Zoro # G8299410
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.5120" |
Depth of Cut | 1.7910" |
Shank Dia. | 1-1/4" |
Connection Size | BT40 |
Insert Size | 11.00 x 6.80 mm |
Max. Cutting Dia. | 1 1/2 in |
Shank Length | 3.1500" |
Insert Cutting Edge Length | 1.7910" |
Details
Item | Indexable Square Shoulder End Mill |
Series | BT40 |
Cutting Direction | Right Hand |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Cutting Application | Facing, Side Milling, Slotting |
Compatible Hardware | Clamping Screw, Wrench |
ANSI Code | PSEL11R150SA125-4-45 |
Insert Style | ZD_T11 |
Insert Holding Type | Clamping Screw |
Number of Inserts | 20 |
Side Cutting Edge Angle | 90 Degrees |
Toolholder Style | PSEL |
Insert Shape | Diamond |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Cylindrical, Overall Length 5.5120 In., ANSI Code PSEL11R150SA125-4-45, Compatible Hardware Clamping Screw, Wrench, Connection Size BT40, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- BON TOOL Bon 14-256 Shovel, Round Point 27" D Wood Handle (14-256)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- PROTO Punch and Chisel Set, 26 Pieces (J46S2)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (Q0254051N6R01)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DCLNR 16-4D)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- Osg End Mills