Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 53000001
Zoro # G8298598
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT40
- Overall Length 5.5120"
- Depth of Cut 1.4570"
- Standards JIS B 6339
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 53000001
- Zoro # G8298598
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.5120" |
Depth of Cut | 1.4570" |
Shank Dia. | 1-1/4" |
Insert Size | 11.00 x 6.80 mm |
Connection Size | BT40 |
Max. Cutting Dia. | 1 1/4 in |
Shank Length | 3.1500" |
Insert Cutting Edge Length | 1.4570" |
Details
Item | Indexable Square Shoulder End Mill |
Series | BT40 |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Cutting Direction | Right Hand |
ANSI Code | PSEL11R125SA125-2-37 |
Insert Holding Type | Clamping Screw |
Number of Inserts | 8 |
Insert Style | ZD_T11 |
Compatible Hardware | Clamping Screw, Wrench |
Cutting Application | Facing, Side Milling, Slotting |
Toolholder Style | PSEL |
Insert Shape | Diamond |
Side Cutting Edge Angle | 90 Degrees |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Cylindrical, Overall Length 5.5120 In., ANSI Code PSEL11R125SA125-2-37, Compatible Hardware Clamping Screw, Wrench, Connection Size BT40, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (4151-5)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (A4404SP)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes (289996)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Head End Mill Shank (48174019)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- Osg End Mills