Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 53000000
Zoro # G8298415
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT40
- Overall Length 4.9210"
- Depth of Cut 1.0630"
- Shank Type - Machining Cylindrical
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 53000000
- Zoro # G8298415
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 4.9210" |
Depth of Cut | 1.0630" |
Shank Dia. | 1" |
Connection Size | BT40 |
Insert Size | 11.00 x 6.80 mm |
Max. Cutting Dia. | 1 in |
Shank Length | 2.9530" |
Insert Cutting Edge Length | 1.0630" |
Details
Item | Indexable Square Shoulder End Mill |
Series | BT40 |
Shank Type - Machining | Cylindrical |
Cutting Direction | Right Hand |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Compatible Hardware | Clamping Screw, Wrench |
Number of Inserts | 6 |
Cutting Application | Facing, Side Milling, Slotting |
ANSI Code | PSEL11R100SA100-2-27 |
Insert Holding Type | Clamping Screw |
Insert Style | ZD_T11 |
Insert Shape | Diamond |
Side Cutting Edge Angle | 90 Degrees |
Toolholder Style | PSEL |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Cylindrical, Overall Length 4.9210 In., ANSI Code PSEL11R100SA100-2-27, Compatible Hardware Clamping Screw, Wrench, Connection Size BT40, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-59-1806, 48-32-4403)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide (DCMT21.52ESU-AC8025P)
- SUNEX Pick Up Tool Set, 3 pcs. (9813)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (53000004)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- Osg End Mills