Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, Steel, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800760
Zoro # G8295256
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160.00mm
- Depth of Cut 0.0320 in
- Material - Machining Steel
- Includes Set Of V-Blocks
- Insert Size 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800760
- Zoro # G8295256
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 160.00mm |
Depth of Cut | 0.0320 in |
Insert Size | 7.00mm |
Shank Dia. | 20.00mm |
Max. Cutting Dia. | 22.00mm |
Head Dia. | 20.00mm |
Shank Length | 130.00mm |
Min. Cutting Dia. | 13.40mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 22.00mm, Depth of Cut 0.0320 in, Shank Dia. 20.00mm, Overall Length 160.00mm, ANSI Code PHC07R022SS20-3L, Compatible Hardware 7808105, 7808205, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-CF-RED)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595035911)
- BUCKET BOSS Visor Organizer, 600 Poly Ripstop Fabric (AB30040)
- TEKTON 1/8 in Tip, 1/4 in. Drive, SAE (SHB02200)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802850)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- Osg End Mills