Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, SS075 Series, 0.008 in to 0.040 in Depth of Cut
Mfr # 7800720
Zoro # G8294580
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS075
- Overall Length 200.00mm
- Depth of Cut 0.0400 in
- Shank Dia. 25.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800720
- Zoro # G8294580
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 200.00mm |
Depth of Cut | 0.0400 in |
Shank Dia. | 25.00mm |
Insert Size | 9.52mm |
Connection Size | SS075 |
Head Dia. | 25.00mm |
Max. Cutting Dia. | 28.00mm |
Shank Length | 230.00mm |
Min. Cutting Dia. | 16.20mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 28.00mm, Depth of Cut 0.0400 in, Shank Dia. 25.00mm, Overall Length 200.00mm, ANSI Code PHC09R028SS25-3L, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size SS075, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- WILLIAMS 1/4" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-1/2" (MA-10A)
- RIDGID Repair Kit (63657)
- PORTER-CABLE 6 Amp Electric Orbital Jig Saw (PCE345)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (YD1150038SHR00)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- KYOCERA End Mill, Kyocera MEW 1250W125104T, 1.2500" Dia (MEW1250W125104T)
- Osg End Mills