Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK63A Series, 0.0670 in Depth of Cut
Mfr # 7800507
Zoro # G8296288
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A
- Overall Length 7.8740 in
- Depth of Cut 0.0930 in
- Shank Dia. 1-1/4 in
- Standards DIN 69893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800507
- Zoro # G8296288
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 7.8740 in |
Depth of Cut | 0.0930 in |
Shank Dia. | 1-1/4 in |
Connection Size | HSK63 |
Insert Size | 12.00mm |
Max. Cutting Dia. | 1.2500 in |
Shank Length | 3.1500 in |
Head Dia. | 1.2500" |
Min. Cutting Dia. | 0.7780 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0930 in, Shank Dia. 1-1/4 in, Overall Length 7.8740 in, ANSI Code PRC12R125SA125-2L, Compatible Hardware 7808112, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Combination Kit, 18 V, 6 Tools, 3 Batteries (2696-26 / 48-11-1840)
- WESTWARD Transfer Punch, 11/64 In Tip, 4-7/8 In L (22N792)
- KRAFT TOOL Square End Magnesium Bull Float Blad, 24 (CC865-01)
- DRILL AMERICA 5/32" HSS Taper Length Drill Bit (DWDTL5/32)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (YD1150038SHR00)
- Osg End Mills