Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK63A Series, 0.0670 in Depth of Cut
Mfr # 7800320
Zoro # G8294906
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A
- Overall Length 150.00mm
- Depth of Cut 0.0930 in
- Connection Size HSK63
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800320
- Zoro # G8294906
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 150.00mm |
Depth of Cut | 0.0930 in |
Connection Size | HSK63 |
Insert Size | 12.00mm |
Shank Dia. | 32.00mm |
Head Dia. | 32.00mm |
Shank Length | 80.00mm |
Max. Cutting Dia. | 32.00mm |
Min. Cutting Dia. | 20.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 0.0930 in, Shank Dia. 32.00mm, Overall Length 150.00mm, ANSI Code PRC12R032SS32-3S, Compatible Hardware 7808112, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Driver Tx Head w/Handle, T10 (012970010)
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- DYNABRADE Switch, 40744 (40744)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (53532)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- SUMITOMO WEZ Series Indexable Endmill 0.75in 3 Teeth (WEZ20750EW03-0.625)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- PRECISION TWIST DRILL Shank End Mill, Bright, Plain, 1/2" (E33041/2)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- Osg Indexable End Mills