Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK63A Series, 0.0670 in Depth of Cut
Mfr # 7800319
Zoro # G8294416
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A
- Overall Length 200.00mm
- Depth of Cut 0.0930 in
- Features End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800319
- Zoro # G8294416
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 200.00mm |
Depth of Cut | 0.0930 in |
Shank Dia. | 32.00mm |
Insert Size | 12.00mm |
Connection Size | HSK63 |
Head Dia. | 32.00mm |
Shank Length | 80.00mm |
Max. Cutting Dia. | 30.00mm |
Min. Cutting Dia. | 18.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 30.00mm, Depth of Cut 0.0930 in, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code PRC12R030SS32-2L, Compatible Hardware 7808112, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 3/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83612)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800901)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802852)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- Osg Indexable End Mills