Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK63A Series, 0.0670 in Depth of Cut
Mfr # 7800308
Zoro # G8294486
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HSK63A
- Overall Length 150.00mm
- Depth of Cut 0.0930 in
- Connection Size HSK63
- Insert Size 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800308
- Zoro # G8294486
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 150.00mm |
Depth of Cut | 0.0930 in |
Connection Size | HSK63 |
Insert Size | 12.00mm |
Shank Dia. | 42.00mm |
Max. Cutting Dia. | 50.00mm |
Shank Length | 100.00mm |
Head Dia. | 42.00mm |
Min. Cutting Dia. | 38.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 50.00mm, Depth of Cut 0.0930 in, Shank Dia. 42.00mm, Overall Length 150.00mm, ANSI Code PRC12R050SS42-4S, Compatible Hardware 7808112, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT Bi-Metal Hole Saws (DAH180014)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/8 (55240)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (53000004)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- Osg End Mills