Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK63A Series, 0.0550 in Depth of Cut
Mfr # 7800305
Zoro # G8294355
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A
- Overall Length 200.00mm
- Depth of Cut 0.0780 in
- Connection Size HSK63
- Shank Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800305
- Zoro # G8294355
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 200.00mm |
Depth of Cut | 0.0780 in |
Connection Size | HSK63 |
Shank Dia. | 32.00mm |
Insert Size | 10.00mm |
Max. Cutting Dia. | 32.00mm |
Shank Length | 80.00mm |
Head Dia. | 32.00mm |
Min. Cutting Dia. | 22.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 0.0780 in, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code PRC10R032SS32-4L, Compatible Hardware 7808116, 7808207, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- DEWALT 1-1/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5482)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2660)
- MILWAUKEE TOOL Rotor/End Cap Assy (ML16-01-0400)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- Osg Indexable End Mills