Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK63 Series, 0.008 in to 0.040 in Depth of Cut
Mfr # 7800707
Zoro # G8295414
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 250.00mm
- Depth of Cut 1.00mm
- Shank Dia. 32.00mm
- Shank Type - Machining Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800707
- Zoro # G8295414
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 250.00mm |
Depth of Cut | 1.00mm |
Shank Dia. | 32.00mm |
Connection Size | HSK63 |
Insert Size | 9.00mm |
Max. Cutting Dia. | 40.00mm |
Head Dia. | 32.00mm |
Shank Length | 200.00mm |
Min. Cutting Dia. | 28.20mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 40.00mm, Depth of Cut 1.00mm, Shank Dia. 32.00mm, Overall Length 250.00mm, ANSI Code PHC09R040SS32-4L, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----4P4--21)
- TITAN 1/4", 3/8", 1/2" Drive 90 Geared Teeth Sealed, Flexible Ratchet Set, 90 Tooth, 5 pcs. (12175)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800900)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- Osg Indexable End Mills