Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK40 Series, 0.008 in to 0.040 in Depth of Cut
Mfr # 7800700
Zoro # G8294538
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK40
- Overall Length 140.00mm
- Depth of Cut 1.00mm
- Shank Type - Machining Cylindrical
- Features Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800700
- Zoro # G8294538
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 140.00mm |
Depth of Cut | 1.00mm |
Shank Dia. | 25.00mm |
Insert Size | 9.52mm |
Connection Size | HSK40 |
Max. Cutting Dia. | 25.00mm |
Head Dia. | 25.00mm |
Min. Cutting Dia. | 13.20mm |
Shank Length | 80.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 1.00mm, Shank Dia. 25.00mm, Overall Length 140.00mm, ANSI Code PHC09R025SS25-2S, Compatible Hardware 7808111, 7808150, 7808208, Connection Size HSK40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 9/16"-18 (DWT54768)
- CLEVELAND Screw Extractor 192 Cleveland #10 (Drill Size 1-5/16") (C53660)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Head End Mill Shank (48174019)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- Osg Indexable End Mills