Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK40 Series, 0.008 in to 0.032 in Depth of Cut
Mfr # 7800942
Zoro # G8295834
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK40
- Overall Length 5.9050 in
- Depth of Cut 0.0320 in
- Standards DIN 69893
- Shank Type - Machining Weldon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800942
- Zoro # G8295834
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.9050 in |
Depth of Cut | 0.0320 in |
Shank Dia. | 5/8 in |
Insert Size | 7.00mm |
Connection Size | HSK40 |
Head Dia. | 0.6250" |
Max. Cutting Dia. | 0.6250 in |
Shank Length | 3.9370 in |
Min. Cutting Dia. | 0.2860 in |
Insert Cutting Edge Length | 7.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.6250 in, Depth of Cut 0.0320 in, Shank Dia. 5/8 in, Overall Length 5.9050 in, ANSI Code PHC07R063FA063-2L, Compatible Hardware 7808105, 7808205, Connection Size HSK40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metal Cutting Snip, Left, 9 3/4 in, Steel (1UG18)
- HHIP M3.5 X 11 Screw (2100-0083)
- VESTIL Box Sizer Cutter, 13" Long, The cutter box sizer recycles boxes with ease., Plastic, 2.375 L. (SIZER-4)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385409)
- STEINER AUTOFACER 36MM END MILL (AF-103436)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- Osg Indexable End Mills