Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK125 Series, 0.008 in to 0.032 in Depth of Cut
Mfr # 7800909
Zoro # G8296489
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK125
- Overall Length 5.9050 in
- Depth of Cut 0.0320 in
- Insert Size 7.00mm
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800909
- Zoro # G8296489
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.9050 in |
Depth of Cut | 0.0320 in |
Insert Size | 7.00mm |
Shank Dia. | 5/8 in |
Connection Size | HSK125 |
Head Dia. | 0.6250" |
Max. Cutting Dia. | 0.6250 in |
Shank Length | 3.9370 in |
Min. Cutting Dia. | 0.2860 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.6250 in, Depth of Cut 0.0320 in, Shank Dia. 5/8 in, Overall Length 5.9050 in, ANSI Code PHC07R063SA063-2L, Compatible Hardware 7808105, 7808205, Connection Size HSK125, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Deep Metric Socket Set (80554)
- BESSEY 12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-12)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800900)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- Osg Indexable End Mills