Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK100 Series, 0.008 in to 0.040 in Depth of Cut
Mfr # 7800722
Zoro # G8295527
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK100
- Overall Length 200.00mm
- Depth of Cut 0.0400 in
- Standards DIN 47853
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800722
- Zoro # G8295527
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 200.00mm |
Depth of Cut | 0.0400 in |
Connection Size | HSK100 |
Insert Size | 9.52mm |
Shank Dia. | 32.00mm |
Head Dia. | 32.00mm |
Max. Cutting Dia. | 35.00mm |
Min. Cutting Dia. | 23.20mm |
Shank Length | 150.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 35.00mm, Depth of Cut 0.0400 in, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code PHC09R035SS32-3L, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size HSK100, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT558)
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- KYOCERA End Mill, Kyocera EM 1000, 1.0000" Dia (EM1000)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- KYOCERA End Mill, Kyocera EM 1500, 1.5000" Dia (EM1500)
- Osg Indexable End Mills