Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, CVKV50 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800752
Zoro # G8296148
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CVKV50
- Overall Length 140.00mm
- Depth of Cut 0.0320 in
- Shank Type - Machining Cylindrical
- Standards ANSI, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800752
- Zoro # G8296148
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 140.00mm |
Depth of Cut | 0.0320 in |
Insert Size | 7.00mm |
Connection Size | CVKV50 |
Shank Dia. | 25.00mm |
Head Dia. | 25.00mm |
Max. Cutting Dia. | 25.00mm |
Min. Cutting Dia. | 16.40mm |
Shank Length | 80.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 0.0320 in, Shank Dia. 25.00mm, Overall Length 140.00mm, ANSI Code PHC07R025SS25-4S, Compatible Hardware 7808105, 7808205, Connection Size CVKV50, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/2-Inch Shank (822.364.11B)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- KRAFT TOOL Replacement Blade For GG024, 48" (GG024-01)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 5/8" Max Cut Dia (30-1816)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (Q0254051N6R01)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- Osg Indexable End Mills