Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, CV50 Series, 0.0550 in Depth of Cut
Mfr # 7800302
Zoro # G8295326
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Overall Length 150.00mm
- Depth of Cut 0.0780 in
- Features End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
- Shank Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800302
- Zoro # G8295326
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 150.00mm |
Depth of Cut | 0.0780 in |
Shank Dia. | 32.00mm |
Insert Size | 10.00mm |
Connection Size | CV50 |
Max. Cutting Dia. | 32.00mm |
Head Dia. | 32.00mm |
Shank Length | 80.00mm |
Min. Cutting Dia. | 22.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 0.0780 in, Shank Dia. 32.00mm, Overall Length 150.00mm, ANSI Code PRC10R032SS32-4S, Compatible Hardware 7808116, 7808207, Connection Size CV50, Coolant Fed Coolant Through, Cutting Application Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- AMPCO SAFETY TOOLS Miners Pick Head, Non-Spark, 4.6 lb, 16 in (P-7)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (53000004)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- Osg Indexable End Mills