Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, CV40 Series, 0.0670 in Depth of Cut
Mfr # 7800508
Zoro # G8296139
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Overall Length 9.8420 in
- Depth of Cut 0.0930 in
- Insert Size 12.00mm
- Features End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800508
- Zoro # G8296139
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 9.8420 in |
Depth of Cut | 0.0930 in |
Insert Size | 12.00mm |
Shank Dia. | 1-1/4 in |
Connection Size | CV40 |
Max. Cutting Dia. | 1.5000 in |
Head Dia. | 1.2500" |
Shank Length | 7.8740 in |
Min. Cutting Dia. | 1.0280 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5000 in, Depth of Cut 0.0930 in, Shank Dia. 1-1/4 in, Overall Length 9.8420 in, ANSI Code PRC12R150SA125-3L, Compatible Hardware 7808112, 7808208, Connection Size CV40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, B Pallet (B PALLET)
- WIHA 7 PIECE POCKET CLIP TORX MICROBIT SET (75985)
- PROSKIT Pin Extractor Set, 5pc (CE-0275)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Profiling End Mill (7800901)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia (31-1616)
- Osg Indexable End Mills