Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, BT50 Series, 0.0910 in Depth of Cut
Mfr # 7800313
Zoro # G8296245
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT50
- Overall Length 150.00mm
- Depth of Cut 0.1250 in
- Shank Dia. 42.00mm
- Features End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800313
- Zoro # G8296245
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 150.00mm |
Depth of Cut | 0.1250 in |
Shank Dia. | 42.00mm |
Connection Size | BT50 |
Insert Size | 16.00mm |
Head Dia. | 42.00mm |
Max. Cutting Dia. | 50.00mm |
Shank Length | 100.00mm |
Min. Cutting Dia. | 34.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 50.00mm, Depth of Cut 0.1250 in, Shank Dia. 42.00mm, Overall Length 150.00mm, ANSI Code PRC16R050SS42-3S, Compatible Hardware 7808113, 7808151, 7808209, Connection Size BT50, Coolant Fed Coolant Through, Cutting Application Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19752)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- ULTRA-DEX USA Indexable Profiling End Mill, 32.00mm, PHC (NSR 12-3B)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- Osg Indexable End Mills