Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, BT50 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800925
Zoro # G8296078
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT50
- Overall Length 7.8740 in
- Depth of Cut 0.0600 in
- Features Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800925
- Zoro # G8296078
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 7.8740 in |
Depth of Cut | 0.0600 in |
Connection Size | BT50 |
Insert Size | 12.00mm |
Shank Dia. | 1-1/4 in |
Head Dia. | 1.2500" |
Max. Cutting Dia. | 1.2500 in |
Insert Cutting Edge Length | 12.70mm |
Shank Length | 3.1500 in |
Min. Cutting Dia. | 0.5960 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0600 in, Shank Dia. 1-1/4 in, Overall Length 7.8740 in, ANSI Code PHC12R125SA125-2L, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size BT50, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-08)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Extend Length Long Reach Carbide End Mill (EMB20160)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/8" Max Cut Dia (31-1216)
- Osg Indexable End Mills