Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, BT40 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800921
Zoro # G8296017
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT40
- Overall Length 4.3780 in
- Depth of Cut 0.0600 in
- Shank Type - Machining Weldon
- Shank Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800921
- Zoro # G8296017
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 4.3780 in |
Depth of Cut | 0.0600 in |
Shank Dia. | 1-1/2 in |
Connection Size | BT40 |
Insert Size | 12.00mm |
Max. Cutting Dia. | 1.5000 in |
Head Dia. | 1.5000" |
Shank Length | 2.2800 in |
Min. Cutting Dia. | 0.8460 in |
Insert Cutting Edge Length | 12.70mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5000 in, Depth of Cut 0.0600 in, Shank Dia. 1-1/2 in, Overall Length 4.3780 in, ANSI Code PHC12R150FA125-3S, Compatible Hardware 7808113, 7808150, 7808209, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt De9072 Cordless Power Tool Battery (DE9072 CORDLESS POWER TOOL BATTERY DEWALT)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18002)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800901)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- Osg End Mills